Motion
6M3K XREEL

GATES RUBBER CO
6M3K XREEL

Global M3K Mega3000® Hydraulic Hose - 3/8 in ID, 0.63 in OD, 3250 psi / 224.1 bar Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00297338
MFR #6M3K XREEL
Price$9.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6M3K XREEL

Global M3K Mega3000® Hydraulic Hose - 3/8 in ID, 0.63 in OD, 3250 psi / 224.1 bar Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00297338
MFR #6M3K XREEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.16/ft

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Weight
    0.20 lbs/ft
  • Length
    330 ft / 101 m
  • Minimum Bend Radius
    2 in / 50.8 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.63 in
  • Segment Length Range
    Maximum of 200 ft
  • Weight
    0.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    13000 psi / 896.3 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R17
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-1158
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053318630
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Recommended Use
    Recommended for high-pressure hydraulic oil line applications, M3K hose is easy to route and install in extremely tight areas. M3K hose has smaller exterior dimensions and signifcantly tighter bend radius than other SAE 100R1 and 100R2 hose and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R17
  • Trademark
    M3K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053318630
  • Working Pressure
    3250 psi / 224.1 bar

Overview

Mfr description
6M3K HYDRAULIC HOSE 330FT 4657-1158
  • High-pressure hydraulic oil lines
  • M3K hose has smaller exterior dimensions and significantly tighter bend radius than other SAE 100R1 and 100R2 hose
  • Cover is black, oil-, abrasion- and weather-resistant, synthetic rubber (Modified Nitrile Type C2)
  • Reinforcement is braided, high-tensile steel wire -4, -5, -6 and -8 sizes are one braid; -10, -12 and -16 sizes are two braid
  • Tube is black, oil-resistant, synthetic rubber (Nitrile Type C)
  • Flexible bend radius
  • Temperature range -40°F to +212°F (-40°C to +100°C)
  • Coupling recommendation: MegaCrimp® couplings
  • Meets or exceeds the requirements of SAE 100R2AT and SAE 100R2 Type S and performance requirements of EN 853 2SN
  • Qualified to Mil-DTL-13531 Type II Class B
  • Exceeds SAE 100R17 requirements and performance requirements of EN 857 1SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text