Motion
600-DC-AL
Cam & Groove Coupler - 6 in Female Coupler x 6 in Dust Cap, Straight
Mi Item #00297677
MFR #600-DC-AL
Price$157.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in Female Coupler x 6 in Dust Cap, Straight
Mi Item #00297677
MFR #600-DC-AL

Mfr description
600DC-AL DUST CAP
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.05/each

Specifications

Dimensions

  • Coupling Size
    6 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Overall Diameter
    7-21/32 in
  • Overall Length
    3-3/16 in
  • Weight
    3.96 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Part DC
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)