Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tufflex® GP Air & Multi-Purpose Hose - 5/8 in Inner Diameter, 300 psi Working Pressure, Air & Water Hose Type
MI ITEM #00297759
MFR #7746-1004

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TUFFLEX GP 5/8 RED HOSE

Specifications

  • Hose Type
    Air & Water Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    20 inHg
  • Working Pressure
    300 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Inner Tube Material
    PVC (Type G)
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Operating Temperature Range
    -15 to 150 °F
  • Color
    Red
  • Minimum Bend Radius
    2.50 in
  • Manufacturer Catalog
  • Hose Weight
    0.21 lbs per ft
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought