Motion
3/8X300 AG SPRAY 800

GATES RUBBER CO
3/8X300 AG SPRAY 800

Ag Master™ Spray Industrial Hose - 3/8 in Inner Diameter, 800 psi Working Pressure, Agriculture Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 300 ft Length
MI ITEM #00297769
MFR #3/8X300 AG SPRAY 800
List Price$7.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X300 AG SPRAY 800

Ag Master™ Spray Industrial Hose - 3/8 in Inner Diameter, 800 psi Working Pressure, Agriculture Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 300 ft Length
MI ITEM #00297769
MFR #3/8X300 AG SPRAY 800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.90/ft for your price

Overview

Mfr description
3/8 AG MASTER SPRAY 800 4465-1361

Specifications

  • Hose Type
    Agriculture Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    25 inHg
  • Working Pressure
    800 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil–based pesticides and herbicides.
  • Inner Tube Material
    PVC (Type G)
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Operating Temperature Range
    -10 to 130 °F
  • Color
    Yellow
  • Minimum Bend Radius
    4.0 in
  • Length
    300 ft
  • Typical Applications
    Agriculture liquid fertilizers
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    072053642087
  • Manufacturer Catalog
  • Hose Weight
    0.14 lbs per ft
  • Tube Material
    PVC - Type G
  • Weight
    0.14 lbs
  • Cover Color
    Green
  • Maximum Temperature
    130 °F
  • Cover Material
    PVC - Type G
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text