Motion
3/8X400 AG SPRAY 800

GATES RUBBER CO
3/8X400 AG SPRAY 800

3/8X400 AG SPRAY 800
MI ITEM #00297770
MFR #3/8X400 AG SPRAY 800
List Price$7.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X400 AG SPRAY 800

3/8X400 AG SPRAY 800
MI ITEM #00297770
MFR #3/8X400 AG SPRAY 800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.90/ft for your price

Overview

Mfr description
3/8 AG MASTER SPRAY 800 4465-1362

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    800 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil–based pesticides and herbicides.
  • Minimum Bend Radius
    4.0 in
  • Length
    400 ft
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    072053642094
  • Tube Material
    PVC - Type G
  • Cover Color
    Green
  • Maximum Temperature
    130 °F
  • Cover Material
    PVC - Type G
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text