Motion
3/4X300 AG SPRAY 800

GATES RUBBER CO
3/4X300 AG SPRAY 800

Ag Master™ Spray Industrial Hose - 3/4 in Inner Diameter, 800 psi Working Pressure, Agriculture Hose Type, PVC Tube Material, PVC Cover Material, 300 ft Length
Mi Item #00297773
MFR #3/4X300 AG SPRAY 800
Price$13.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X300 AG SPRAY 800

Ag Master™ Spray Industrial Hose - 3/4 in Inner Diameter, 800 psi Working Pressure, Agriculture Hose Type, PVC Tube Material, PVC Cover Material, 300 ft Length
Mi Item #00297773
MFR #3/4X300 AG SPRAY 800

Mfr description
3/4 AG MASTER SPRAY 800 4465-1381
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.00/ft

Specifications

Dimensions

  • Hose Weight
    0.30 lbs per ft
  • Length
    300 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.14 in
  • Weight
    0.30 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Green
  • Cover Material
    PVC
  • Description
    RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil–based pesticides and herbicides.
  • Harmonization Code
    3917.39.0020
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Agriculture Hose
  • Inner Tube Material
    PVC (Type G)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Operating Temperature Range
    -10 to 130 °F
  • Reinforcement Material
    Textile
  • Suction
    25 inHg
  • Tube Color
    Green
  • Tube Material
    PVC
  • Typical Applications
    Agriculture liquid fertilizers
  • UPC_NO
    072053676334
  • Working Pressure
    800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)