1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DES-CASE CORP
DC-3
Breather - Breather, 8.0000 in Height, 4.1000 in Dia., 1.0000 in
Mi Item #
00297792
MFR #
DC-3
Price
$174.18
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Filler Breather Filters
DES-CASE CORP DC-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DES-CASE CORP
DC-3
Breather - Breather, 8.0000 in Height, 4.1000 in Dia., 1.0000 in
Mi Item #
00297792
MFR #
DC-3
Mfr description
DC-3 DISPOSABLE BREATHER 10003489
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$174
.18
/each
Add to Cart
Specifications
Dimensions
Connection Size
1.0000 in
Diameter
4.1000 in
Height
8.0000 in
Details
Filter Type
Breather
Operating Temperature Range
-20 to 200 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items