Motion
DC-4
Filler Breather - Filler Breather, 10.0000 in Height, 4.1000 in Dia., 1.0000 in
Mi Item #00297794
MFR #DC-4
Price$197.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filler Breather - Filler Breather, 10.0000 in Height, 4.1000 in Dia., 1.0000 in
Mi Item #00297794
MFR #DC-4

Mfr description
DC-4 HYGROSCOPIC BREATHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.73/each

Specifications

Dimensions

  • Connection Size
    1.0000 in
  • Diameter
    4.1000 in
  • Height
    10.0000 in

Details

  • Filter Type
    Filler Breather
  • Operating Temperature Range
    -20 to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)