Motion
12C2AT-12RMJ

GATES RUBBER CO
12C2AT-12RMJ

Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #00297816
MFR #12C2AT-12RMJ
Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C2AT-12RMJ

Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #00297816
MFR #12C2AT-12RMJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.35/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 MJ
  • Hose Cut-Off Factor
    1.9800 in, 50.29 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Thread Size
    1-1/16-12
  • Thread Size 1
    1 1/16-12
  • Weight
    0.79 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MJ
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Upc Number
    072053143485
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    No
  • UPC_NO
    072053143485

Overview

Mfr description
12 C2AT-12 RMJ COUPLING 7231-2206
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought