Motion
8C2AT-10RMB

GATES RUBBER CO
8C2AT-10RMB

723122385 -
MI ITEM #00297820
MFR #8C2AT-10RMB
List Price$82.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C2AT-10RMB

723122385 -
MI ITEM #00297820
MFR #8C2AT-10RMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.85/each for your price

Overview

Mfr description
8 C2AT-10 RMB COUPLING 7231-2238
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Specifications

  • Country of Origin
    US
  • End Size/Type
    5/8 MB
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Male
  • Hose Inside Diameter
    0.5000 in
  • Material
    Steel
  • Thread Size
    7/8-14 ORB
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053143522
  • UPC_NO
    072053143522
  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Weight
    0.44 lbs
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    10
  • End Type 1
    MB
  • Fitting Type
    O-Ring Boss
  • Hose Dash Size
    8
  • Seal Type
    O-Ring
  • Swivel
    No
  • Thread Size 1
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought