Motion
6C2AT-6RMPX

GATES RUBBER CO
6C2AT-6RMPX

Hose End - Steel Material, 3/8 in Hose ID, Male Swivel
Mi Item #00297822
MFR #6C2AT-6RMPX
Price$56.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C2AT-6RMPX

Hose End - Steel Material, 3/8 in Hose ID, Male Swivel
Mi Item #00297822
MFR #6C2AT-6RMPX

Mfr description
6 C2AT-6 RMPX COUPLING 7231-2250
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.91/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3700 in
  • End Size/Type
    3/8 MPX
  • Hex Body
    0.6300 in
  • Hex Size
    0.6300 in
  • Hose Cut-Off Factor
    2.2700 in, 57.65 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    3.5100 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    3/8-18
  • Thread Size 1
    3/8-18
  • Weight
    0.39 lbs
  • Width
    0.6300 in

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G2H, G2L
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Male Swivel
  • End Type 1
    MPX
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Catalog Number
    G28105-0606
  • Manufacturer Upc Number
    072053143546
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    Thread Interference
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60°
  • Thread Standard
    Field Attachable
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053143546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)