Motion
8C2AT-8RMPX

GATES RUBBER CO
8C2AT-8RMPX

723122515 -
MI ITEM #00297823
MFR #8C2AT-8RMPX
Your Price$64.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C2AT-8RMPX

723122515 -
MI ITEM #00297823
MFR #8C2AT-8RMPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.11/each(List $73.73)

Overview

Mfr description
8 C2AT-8 RMPX COUPLING 7231-2251
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Specifications

  • Country of Origin
    US
  • End Size/Type
    1/2 MPX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Male Swivel
  • Hose Inside Diameter
    0.5000 in
  • Material
    Steel
  • Thread Size
    1/2-14 NPT
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Manufacturer Upc Number
    072053143553
  • UPC_NO
    072053143553
  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Weight
    0.54 lbs
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    8
  • End Type 1
    MPX
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    8
  • Seal Type
    Thread Interference
  • Swivel
    Yes
  • Thread Angle
    60°
  • Thread Size 1
    1/2-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought