Motion
6C2AT-6RFJX45

GATES RUBBER CO
6C2AT-6RFJX45

Hose End - Steel Material, 3/8 in Hose ID, Female
MI ITEM #00297826
MFR #6C2AT-6RFJX45
Price$79.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C2AT-6RFJX45

Hose End - Steel Material, 3/8 in Hose ID, Female
MI ITEM #00297826
MFR #6C2AT-6RFJX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.79/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    6
  • End 1 Size
    0.3700 in
  • End 2 Size
    9/16-18
  • End Size/Type
    3/8 FJX
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    2.1400 in, 54.39 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    3.3700 in
  • SAE Size
    -6
  • Size
    0.3700 in
  • Thread Size
    9/16-18
  • Thread Size 1
    9/16-18
  • Weight
    0.30 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G2H, G2L
  • Configuration
    Bent Tube
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Catalog Number
    G28175-0606
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053143584
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053143584

Overview

Mfr description
6 C2AT-6 RFJX45 COUPLING 7231-2260
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought