Motion
6C2AT-8RFJX90

GATES RUBBER CO
6C2AT-8RFJX90

Hose End - Steel Material, 3/8 in Hose ID, Female Swivel
Mi Item #00297831
MFR #6C2AT-8RFJX90
Price$97.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C2AT-8RFJX90

Hose End - Steel Material, 3/8 in Hose ID, Female Swivel
Mi Item #00297831
MFR #6C2AT-8RFJX90

Mfr description
6 C2AT-8 RFJX90 COUPLING 7231-2277
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.87/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • End Size/Type
    1/2 FJX
  • Hose Cut-Off Factor
    2.3500 in, 59.70 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    3.5800 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16
  • Weight
    0.39 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G2H, G2L
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Catalog Number
    G28180-0608
  • Manufacturer Upc Number
    072053143638
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053143638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)