Motion
8C2AT-10RFJX90

GATES RUBBER CO
8C2AT-10RFJX90

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
Mi Item #00297833
MFR #8C2AT-10RFJX90
Price$103.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C2AT-10RFJX90

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
Mi Item #00297833
MFR #8C2AT-10RFJX90

Mfr description
8 C2AT-10 RFJX90 COUPLING 7231-2279
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.45/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    0.5000 in
  • End Size/Type
    5/8 FJX
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Cut-Off Factor
    2.5000 in, 63.50 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.9200 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.64 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G2H, G2L
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Catalog Number
    G28180-0810
  • Manufacturer Upc Number
    072053143652
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053143652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)