Motion
12C2AT-12RFJX90

GATES RUBBER CO
12C2AT-12RFJX90

Hose End - Steel Material, 3/4 in Hose ID, Female Swivel
MI ITEM #00297834
MFR #12C2AT-12RFJX90
Price$114.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C2AT-12RFJX90

Hose End - Steel Material, 3/4 in Hose ID, Female Swivel
MI ITEM #00297834
MFR #12C2AT-12RFJX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.38/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End Size/Type
    3/4 FJX
  • Hose Cut-Off Factor
    3.0500 in, 77.50 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    4.5900 in
  • Thread Size
    1-1/16-12
  • Thread Size 1
    1 1/16-12
  • Weight
    0.94 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Catalog Number
    G28180-1212
  • Manufacturer Upc Number
    072053143669
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053143669

Overview

Mfr description
12 C2AT-12 RFJX90 COUPLING 7231-2280
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought