Motion
12C1T-12RMJ

GATES RUBBER CO
12C1T-12RMJ

7231-22215 -
Mi Item #00297838
MFR #12C1T-12RMJ
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C1T-12RMJ

7231-22215 -
Mi Item #00297838
MFR #12C1T-12RMJ

Mfr description
12 C1T-12 RMJ COUPLING 7231-2221
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.93/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 MJ
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7520 in
  • Thread Size
    1 1/16-12 JIC37°
  • Thread Size 1
    1 1/16-12
  • Weight
    0.78 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MJ
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Manufacturer Upc Number
    072053142501
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    No
  • UPC_NO
    072053142501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)