Motion
4C1T-4RMPX

GATES RUBBER CO
4C1T-4RMPX

723122445 -
Mi Item #00297843
MFR #4C1T-4RMPX
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C1T-4RMPX

723122445 -
Mi Item #00297843
MFR #4C1T-4RMPX

Mfr description
4 C1T-4 RMPX COUPLING 7231-2244
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.70/each

Specifications

Dimensions

  • Dash Size
    4
  • End Size/Type
    1/4 MPX
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Thread Size
    1/4-18 NPT
  • Thread Size 1
    1/4-18
  • Weight
    0.21 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male Swivel
  • End Type 1
    MPX
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Manufacturer Upc Number
    072053142556
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    Thread Interference
  • Swivel
    Yes
  • Thread Angle
    60°
  • UPC_NO
    072053142556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)