Motion
6C1T-6RMPX

GATES RUBBER CO
6C1T-6RMPX

723122455 Crimp-On Fitting - 3/8 in Hose ID, 3/8 NPTF
Mi Item #00297844
MFR #6C1T-6RMPX
Price$33.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C1T-6RMPX

723122455 Crimp-On Fitting - 3/8 in Hose ID, 3/8 NPTF
Mi Item #00297844
MFR #6C1T-6RMPX

Mfr description
6 C1T-6 RMPX COUPLING 7231-2245
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.10/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    3/8 NPTF
  • Hose Cut-Off Factor
    56.6 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Overall Length
    89.2 mm
  • Thread Size
    3/8–18 NPTF
  • Thread Size 1
    3/8-18
  • Weight
    0.39 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    G1 (1 Wire)
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MPX
  • Fitting Connection Family
    Crimp-On to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053142563
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Number Of Ports
    2
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Type
    Thread Interference
  • Standards Met
    ASTMB, SAE
  • Swivel
    Yes
  • Thread Angle
    60°
  • UPC_NO
    072053142563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)