Motion
6C1T-6RFJX45

GATES RUBBER CO
6C1T-6RFJX45

Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #00297848
MFR #6C1T-6RFJX45
Price$77.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C1T-6RFJX45

Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #00297848
MFR #6C1T-6RFJX45

Mfr description
6 C1T-6 RFJX45 COUPLING 7231-2255
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.34/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    6
  • End 1 Size
    9/16-18
  • End 2 Size
    0.3700 in
  • End Size/Type
    3/8 FJX
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.7900 in, 45.50 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    3.3700 in
  • SAE Size
    -6
  • Size
    0.5625 in
  • Thread Size
    9/16-18
  • Thread Size 1
    9/16-18
  • Weight
    0.31 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G1
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    JIC
  • Connection 2 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • Country of Origin
    US
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Manufacturer Catalog Number
    G27175-0606
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053142600
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Hydraulic Fitting
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053142600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)