Motion
4C1T-4RFJX90

GATES RUBBER CO
4C1T-4RFJX90

Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #00297851
MFR #4C1T-4RFJX90
Price$77.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C1T-4RFJX90

Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #00297851
MFR #4C1T-4RFJX90

Mfr description
4 C1T-4 RFJX90 COUPLING 7231-2265
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.19/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    7/16-20
  • End Size/Type
    1/4 FJX
  • Hex Body
    0.5600 in
  • Hex Size
    0.5600 in
  • Hose Cut-Off Factor
    1.6800 in, 42.70 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.6900 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Weight
    0.16 lbs
  • Width
    0.5600 in

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G1
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Manufacturer Catalog Number
    G27180-0404
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053142631
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053142631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)