Motion
8C1T-10RFJX90

GATES RUBBER CO
8C1T-10RFJX90

723122695 -
MI ITEM #00297855
MFR #8C1T-10RFJX90
List Price$94.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C1T-10RFJX90

723122695 -
MI ITEM #00297855
MFR #8C1T-10RFJX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.56/each for your price

Overview

Mfr description
8 C1T-10 RFJX90 COUPLING 7231-2269
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Specifications

  • Country of Origin
    US
  • End Size/Type
    5/8 FJX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.5000 in
  • Material
    Steel
  • Thread Size
    7/8-14 JIC37°
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    072053142679
  • UPC_NO
    072053142679
  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Angle
    90 °
  • Weight
    0.59 lbs
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    10
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    8
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought