1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
4624-16S
Eaton 4624 Series Steel Adapters Split Flange Code 61 -
Mi Item #
00297877
MFR #
4624-16S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC 4624-16S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
4624-16S
Eaton 4624 Series Steel Adapters Split Flange Code 61 -
Mi Item #
00297877
MFR #
4624-16S
Mfr description
4624-16S FITTING
SAE Standard Pressures Series
Code 61
Material is steel.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
1.750 in
Length
0.560 in
Overall Length
0.560 in
Weight
0.19 lb
Width
1.750 in
Details
Adapter Type
Fluid Connector Kits
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items