Motion
4624-8S
Eaton 4624 Series Steel Adapters Split Flange Code 61 -
MI ITEM #00297879
MFR #4624-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton 4624 Series Steel Adapters Split Flange Code 61 -
MI ITEM #00297879
MFR #4624-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4624-8S FITTING
  • SAE Standard Pressures Series
  • Code 61
  • Material is steel.

Specifications

  • Adapter Type
    Fluid Connector Kits
  • Weight
    0.08 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text