Motion
07.006-8-6
Aeroquip 07.006 Series Reusable Hose Fittings Socketless Metric Universal Female Swivel 24˚ DIN 3901/3902 l.Rh
MI ITEM #00297913
MFR #07.006-8-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.006 Series Reusable Hose Fittings Socketless Metric Universal Female Swivel 24˚ DIN 3901/3902 l.Rh
MI ITEM #00297913
MFR #07.006-8-6

Mfr description
07.006-8-6 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.93 in
  • Hose Cut-Off Factor
    0.77 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.3 in
  • Length
    1.63 in
  • Overall Length
    1.63 in
  • Overall Weight
    1.00 lb
  • Thread Size
    M16X1.5
  • Weight
    1.00 lb
  • Width
    0.81 in

Details

  • Color
    Dura-Kote
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M16X1.5
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    07.006-8-6
  • Manufacturer Upc Number
    678146043429
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146043429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)