Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.021 Series Reusable Hose Fittings Socketless Metric Male 24° DIN 3901/3902 l.Rh
MI ITEM #00297915
MFR #07.021-10-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07.021-10-6 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Carbon Steel
  • Thread Size
    M16X1.5
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    0.79 in
  • Length
    1.65 in
  • Overall Length
    1.65 in
  • Manufacturer Catalog Number
    07.021-10-6
  • Manufacturer Upc Number
    678146043436
  • UPC_NO
    678146043436
  • End 1 Thread
    M16X1.5
  • End 1 Style
    Metric
  • Inside Diameter
    0.3 in
  • Height
    0.83 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    6
  • Width
    0.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text