Motion
150-22-20
Aeroquip 5100 Series Quick Disconnect Couplings Flange Assembly
MI ITEM #00297925
MFR #150-22-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 5100 Series Quick Disconnect Couplings Flange Assembly
MI ITEM #00297925
MFR #150-22-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150-22-20 FITTING
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Body Material
    Carbon Steel
  • Overall Length
    0.230 in
  • Color
    Zinc, Clear Trivalent Chromate
  • Adapter Type
    Flange
  • Connection Type
    Flanged
  • Style
    Flange
  • Weight
    0.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text