Motion
259-411-32
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #00297929
MFR #259-411-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #00297929
MFR #259-411-32

Mfr description
259-411-32 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    2 in
  • End 1 Size
    2 1/2 in
  • Height
    2.88 in
  • Hex Size
    2.88 in
  • Hose Cut-Off Factor
    1.88 in
  • Hose Dash Size
    -32
  • Inside Diameter
    1.75 in
  • Length
    4.02 in
  • Outer Diameter
    2.69 in
  • Overall Length
    4.02 in
  • Thread Size
    2 1/2 - 12
  • Weight
    2.74 lb
  • Width
    2.88 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Stainless Steel
  • Color
    Passivate
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    2 1/2 - 12
  • End Gender
    Female
  • Finish
    Passivate
  • Manufacturer Catalog Number
    259-411-32
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1125 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • Working Pressure
    1125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)