Motion
458-8-10S
Aeroquip 458 Series Reusable Hose Fittings Male Pipe
MI ITEM #00297930
MFR #458-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 458 Series Reusable Hose Fittings Male Pipe
MI ITEM #00297930
MFR #458-8-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
458-8-10S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/2-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1531, 1531A
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.64 in
  • Length
    2.83 in
  • Overall Length
    2.83 in
  • Manufacturer Catalog Number
    458-8-10S
  • Manufacturer Upc Number
    678146055620
  • UPC_NO
    678146055620
  • Finish
    DURA-KOTE
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    1.12 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.45 in
  • Type
    Hose Fitting
  • Height
    1.12 in
  • Angle
    180 °
  • Outer Diameter
    1.22 in
  • Weight
    0.38 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.38 lb
  • End 2 Size
    0.625 in
  • Hose Dash Size
    -10
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text