1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
487-8-6S
Eaton Aeroquip 487 Series Reusable Hose Fittings Fitting Assembly -
MI ITEM #
00297937
MFR #
487-8-6S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC 487-8-6S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
487-8-6S
Eaton Aeroquip 487 Series Reusable Hose Fittings Fitting Assembly -
MI ITEM #
00297937
MFR #
487-8-6S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
487-8-6S FITTING
Available in different sizes
Specifications
Adapter Type
Hose Fittings
End 1 Thread
7/8-20
End 2 Size
6.000 in
Length
1.860 in
Weight
0.17 lb
Overall Length
1.860 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data