Motion
487-12-12S
Aeroquip 487 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00297940
MFR #487-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 487 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00297940
MFR #487-12-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
487-12-12S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1 1/4-18
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.07 in
  • Length
    2.66 in
  • Overall Length
    2.66 in
  • Manufacturer Catalog Number
    487-12-12S
  • Manufacturer Upc Number
    678146154460
  • UPC_NO
    678146154460
  • Finish
    DURA-KOTE
  • End 1 Size
    1 1/4 in
  • End 1 Thread
    1 1/4-18
  • Hex Size
    1.38 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.55 in
  • Type
    Hose Fitting
  • Height
    1.38 in
  • Angle
    180 °
  • Outer Diameter
    1.38 in
  • Weight
    0.44 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.44 lb
  • End 2 Size
    0.750 in
  • Hose Dash Size
    -12
  • Width
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text