Motion
4411-24S
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #00297943
MFR #4411-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #00297943
MFR #4411-24S

Mfr description
4411-24S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.5 in
  • End 1 Size
    1 7/8 in
  • End 2 Size
    1-1/2 in
  • Height
    2.25 in
  • Hex Size
    2.25 in
  • Hose Cut-Off Factor
    2.22 in
  • Hose Dash Size
    -24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.28 in
  • Length
    3.68 in
  • Outer Diameter
    2.25 in
  • Overall Length
    3.68 in
  • Thread Size
    1 7/8-12
  • Width
    2.25 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC802/FC558
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 7/8-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4411-24S
  • Manufacturer Upc Number
    678146138149
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138149
  • Working Pressure
    2100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)