Motion
259-4411-4
Aeroquip 4411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00297944
MFR #259-4411-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00297944
MFR #259-4411-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-4411-4 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Fitting Assembly
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    7/16-20
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.23 in
  • Length
    1.97 in
  • Overall Length
    1.97 in
  • Manufacturer Catalog Number
    259-4411-4
  • Finish
    Passivate
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.56 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.13 in
  • Type
    Hose Fitting
  • Height
    0.62 in
  • Angle
    180 °
  • Weight
    0.09 lb
  • Product Types
    Fitting Assembly
  • Color
    Passivate
  • Overall Weight
    0.09 lb
  • Hose Dash Size
    -4
  • Width
    0.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text