Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter0.5 in
- End 1 Size3/4 in
- End 2 Size0.500 in
- Height0.94 in
- Hex Size0.88 in
- Hose Cut-Off Factor1.62 in
- Hose Dash Size-8
- Inside Diameter0.36 in
- Length2.78 in
- Overall Length2.78 in
- Overall Weight0.50 lb
- Thread Size3/4-16
- Weight0.50 lb
- Width0.94 in
Details
- Adapter TypeHose Fittings
- Body MaterialStainless Steel
- ColorPassivate
- Compatible Hose Series1503 HOSE
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread3/4-16
- End GenderFemale
- FinishPassivate
- Manufacturer Catalog Number259-4411-8
- Manufacturer Upc Number678146137654
- MaterialStainless Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146137654
Overview
Mfr description
259-4411-8 FITTING
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production