Motion
4624-20S
Eaton 4624 Series Steel Adapters Split Flange Code 61 -
MI ITEM #00297951
MFR #4624-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton 4624 Series Steel Adapters Split Flange Code 61 -
MI ITEM #00297951
MFR #4624-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4624-20S FITTING
  • Sold individually.
  • SAE Standard Pressures Series
  • Code 61
  • Material is steel.

Specifications

  • Adapter Type
    Fluid Connector Kits
  • Height
    2.000 in
  • Width
    2.000 in
  • Length
    0.560 in
  • Weight
    0.22 lb
  • Overall Length
    0.560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought