Motion
259-4721-6-6
Aeroquip (Eaton) 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Stainless Steel Material, 3/8 in Hose ID, Female
MI ITEM #00297954
MFR #259-4721-6-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Stainless Steel Material, 3/8 in Hose ID, Female
MI ITEM #00297954
MFR #259-4721-6-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-4721-6-6 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    3/8 in
  • Material
    Stainless Steel
  • Thread Size
    9/16-18
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.51 in
  • Length
    2.98 in
  • Overall Length
    2.98 in
  • Manufacturer Catalog Number
    259-4721-6-6
  • Manufacturer Upc Number
    678146054142
  • UPC_NO
    678146054142
  • Finish
    Passivate
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.69 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.26 in
  • Type
    Hose Fitting
  • Height
    1.15 in
  • Angle
    180 °
  • Finish/Coating
    Passivate
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    Passivate
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -6
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text