Motion
259-4721-8-6
Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00297955
MFR #259-4721-8-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00297955
MFR #259-4721-8-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-4721-8-6 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    3/4-16
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.64 in
  • Length
    3.11 in
  • Overall Length
    3.11 in
  • Manufacturer Catalog Number
    259-4721-8-6
  • Manufacturer Upc Number
    678146054159
  • UPC_NO
    678146054159
  • Finish
    Passivate
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.31 in
  • Type
    Hose Fitting
  • Height
    1.15 in
  • Angle
    180 °
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    Passivate
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -6
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text