Motion
5100-4B
Eaton Hansen and Gromelle 5100 Series Quick Disconnect Couplings Complete Coupling - Brass
MI ITEM #00297964
MFR #5100-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5100 Series Quick Disconnect Couplings Complete Coupling - Brass
MI ITEM #00297964
MFR #5100-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5100-4B FITTING
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Size
    1/4 in
  • Additional Details
    Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
  • Material
    Brass
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    3000 psi
  • Height
    3.030 in
  • Width
    1.810 in
  • Length
    3.240 in
  • Overall Length
    3.240 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text