Motion
5100-S2-8B
Quick Disconnect Plug - Brass Body Material, 2 way, 3/8 in NPTF, 3/8 – 18 Female Thread, 3000 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00297982
MFR #5100-S2-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, 2 way, 3/8 in NPTF, 3/8 – 18 Female Thread, 3000 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00297982
MFR #5100-S2-8B

Mfr description
5100-S2-8B FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    1/2 in
  • End Size
    -6
  • Hex Size
    2.1000 in | 53.34 mm

Details

  • Application
    Fluid transfer | Highway water lines | Hydraulics | Landfill and refuse
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    7.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    2 way
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)