Motion
5100-S2-20B
Hydraulic Plug - Brass Body Material, Two-Way Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 2750 psi PSI, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #00297987
MFR #5100-S2-20B
Price$140.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, Two-Way Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 2750 psi PSI, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #00297987
MFR #5100-S2-20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.55/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Body Size
    1-1/4 in
  • Hex
    1.88 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • Flow Rate
    75.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Spillage
    0.02367 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    2750 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
5100-S2-20B FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text