Motion
FB 20/114NPT M5

FASTER
FB 20/114NPT M5

Hydraulic Plug - Brass Body Material, Flat Valve, 1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread, 3045 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #00297989
MFR #FB 20/114NPT M5
List Price$155.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FB 20/114NPT M5

Hydraulic Plug - Brass Body Material, Flat Valve, 1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread, 3045 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #00297989
MFR #FB 20/114NPT M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.12/each for your price

Overview

Mfr description
FB-20/114-NPT-M5 COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-1/4 – 11-1/2 NPT
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3045 psi
  • Valve Type
    Flat Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1-1/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.01690 fl oz (US)
  • Flow Rate
    58.12 gpm
  • Burst Pressure
    11310 psi
  • Standard Interchange
    US
  • Industry/Application
    Road Vehicles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text