Motion
5100-S5-8B
Quick Disconnect Socket - Brass Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 3000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00298002
MFR #5100-S5-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 3000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00298002
MFR #5100-S5-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5100-S5-8B FITTING

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Body Size
    1/2 in
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    26.00 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text