Motion
5100-S5-10B
Quick Disconnect Socket - Brass Body Material, 2 way, 1/2 in NPTF, 1/2 – 14 Female Thread, 3000 psi PSI, 5/8 in Body Size, Buna-N Seal
MI ITEM #00298003
MFR #5100-S5-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 2 way, 1/2 in NPTF, 1/2 – 14 Female Thread, 3000 psi PSI, 5/8 in Body Size, Buna-N Seal
MI ITEM #00298003
MFR #5100-S5-10B

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    5/8 in
  • End Size
    -8
  • Hex Size
    1.1600 in | 29.46 mm

Details

  • Application
    Fluid transfer | Highway water lines | Hydraulics | Landfill and refuse
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    18.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    2 way
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
5100-S5-10B FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text