Motion
FB 12/34 NPT F5

FASTER
FB 12/34 NPT F5

Hydraulic Socket - Brass Body Material, Flat Valve, 3/4 in NPT, 3/4 – 14 Female Thread, 3625 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00298006
MFR #FB 12/34 NPT F5
Your Price$87.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FB 12/34 NPT F5

Hydraulic Socket - Brass Body Material, Flat Valve, 3/4 in NPT, 3/4 – 14 Female Thread, 3625 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00298006
MFR #FB 12/34 NPT F5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.48/each(List $100.60)

Overview

Mfr description
FB-12/34-NPT-F5

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Flat Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.00340 fl oz (US)
  • Flow Rate
    16.38 gpm
  • Burst Pressure
    10879 psi
  • Standard Interchange
    US
  • Industry/Application
    Road Vehicles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text