Motion
5100-S7-8
Eaton Hansen and Gromelle 5100 Series Quick Disconnect Couplings Dust Cap Assembly - Carbon steel
MI ITEM #00298008
MFR #5100-S7-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5100 Series Quick Disconnect Couplings Dust Cap Assembly - Carbon steel
MI ITEM #00298008
MFR #5100-S7-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5100-S7-8 FITTING
  • Orderable without chain by part number 5100-32-(size) and plug by part number 5100-41-(size)
  • Low air inclusion during connection maintains system performance.
  • Tubular valve construction for virtually no fluid loss during disconnection, reduces environmental and worker safety hazards.
  • Cap does not include chain.
  • Available with wing or hex nut configurations.
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Adapter Type
    Fluid Connector Kits
  • End 1 Size
    1.350 in
  • End 1 Thread
    1.125-16
  • Outside Diameter
    1.350 in
  • Material
    Carbon steel
  • Inside Diameter
    0.500 in
  • Height
    1.110 in
  • Width
    1.350 in
  • Length
    12.780 in
  • Weight
    3.53 oz
  • Overall Length
    12.780 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought