Motion
5111-10B
Quick Disconnect Socket - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 3000 psi psi, 5/8 in Body Size, Buna-N Seal
MI ITEM #00298073
MFR #5111-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 3000 psi psi, 5/8 in Body Size, Buna-N Seal
MI ITEM #00298073
MFR #5111-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5111-10B FITTING

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Body Size
    5/8 in
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    18.00 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text