Motion
5111-12B
Quick Disconnect Socket - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00298074
MFR #5111-12B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00298074
MFR #5111-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in

Details

  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    18.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
5111-12B FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought