Motion
5400-S2-16
Quick Disconnect Plug - Steel Body Material, 2 way, 700 psi PSI, 1 in Body Size, Neoprene Seal
MI ITEM #00298083
MFR #5400-S2-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 2 way, 700 psi PSI, 1 in Body Size, Neoprene Seal
MI ITEM #00298083
MFR #5400-S2-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    1 in
  • Hex Size
    1.8900 in | 48 mm

Details

  • Application
    Air conditioning
  • Body Material
    Steel
  • Burst Pressure
    2100 psi
  • Coupling Component
    Plug
  • End Type 2
    No adapter
  • Flow Rate
    75.00 gpm
  • Seal Material
    Neoprene
  • Valve Type
    2 way
  • Working Pressure
    700 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
5400-S2-16 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought