Motion
5400-S5-12
5400-S5-12
MI ITEM #00298086
MFR #5400-S5-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5400-S5-12
MI ITEM #00298086
MFR #5400-S5-12

Mfr description
5400-S5-12 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.610

Details

  • Material
    Carbon steel
  • Working Pressure
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)