Overview
Mfr description
5400-S6-4 FITTING
- Eaton’s 5400 series low air inclusion product line is designed for air conditioning, refrigerant, gaseous and fluid transfer applications.
- Thread together design allows connection and disconnection against pressure.
- Brazed or threaded end connections for versatility of installation on tubing or hose.
- Tubular valve construction for low fluid loss and air inclusion.
- Lock washer and jam nut standard for optional bulkhead mounting.
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
- Description KeywordEaton Hansen and Gromelle 5400 Series Quick Disconnect Couplings Dust Cap
- Length0.560 in
- MaterialSteel
- Weight0.71 oz
- Overall Diameter0.750 in
- Overall Length0.560 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data